Beli hydraulic solenoid valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Mulai

    Rp999.900

    Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Deskripsi:
    The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applications
    atribut:
    • Knob Option: Standard
    • Function: Flow Control
    • Actuation Type: Manual
    • Cracking Pressure (psi): 5
    • Seal Material: Nitrile
  2. Parker Hydraulic Directional Control Valve
    Mulai

    Rp3.499.900

    Parker Hydraulic Directional Control Valve
    Deskripsi:
    The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Markets:- IndustrialApplications:- Suitable for general hydraulic applications
    atribut:
    • Function: 3-Way
    • Input Voltage (V): 24 DC
    • Protection Class: IP65
    • Actuation Type: Solenoid
    • Body Material: Cast iron
    • Connection Type: Connector as per EN 175301-803
    • For Fluid Type: Hydraulic oil according to DIN 51524
    • Maximum Flow Rate (L/minute): 70
    • Maximum Operating Pressure (psi): 5000
    • Maximum Operating Temperature: 60
    • Minimum Operating Temperature (°C): -25
    • Mounting Position: Unrestricted, preferably horizontal
    • Mounting Type: Subplate mounting
    • Operation Type: Direct
    • Port Connection: NG06 / CETOP 03
    • Product Series: Directional control valve
    • Seal Material: NBR
    • Solenoid Option: Standard
    • Spool Code: 020
    • Spool Position: 2 positions, spring offset in position b, operated in position a
  3. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  4. VICKERS Hydraulic Manifold Valve
    Mulai

    Rp26.999.900

    VICKERS Hydraulic Manifold Valve
    Deskripsi:
    In addition to controlling start and stop of liquid flow in hydraulic systems, these valves control flow direction.
    atribut:
    • UNSPSC: 40141608
    • Center Position - Hydraulic Valves: Closed
    • Coil Voltage - Hydraulic Valves (V): 115 AC
    • Connection: DIN 43650
    • Frequency (Hz): 50/60
    • Height (inch): 3.6
    • Holding Amps (A): 0.34
    • Length (inch): 8.6
    • Max. Flow - Hydraulic Valves (gpm): 21
    • Max. Pressure - Hydraulic Valves (psi): 5075
    • Max. Tank Pressure (PSI): 3045
    • NFPA Size: D03
    • Operation Type - Hydraulic Valves: Solenoid Operated
    • Return Type - Hydraulic Valves: Spring Centered
    • Seal Type: Fluorocarbon
    • Standards: ISO 4401-03
    • Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
    • Valve Ways and Positions: 4-Way/3-Position
    • Width (inch): 2
  5. Parker Hydraulic Solenoid Valve General Purpose (Katup Solenoid)
    Mulai

    Rp10.999.900

    Parker Hydraulic Solenoid Valve General Purpose (Katup Solenoid)
    atribut:
    • Seal Material: FKM
    • Body Material: Anodized Aluminium
    • Orifice Size (mm): 6
    • Valve Type: 5-Way
    • Flow Coefficient (m³/hour): 0.54
    • Min. Pressure Differential (bar): 1
    • Fluid Temperature (°C): 75
    • Media: Fluids Air
    • Number of Port: 5
    • Part Number: 341B34-4270-4810003D
    • Port Size (inch): 1/8
    • Seat Seal: NBR
    • Series: General Purpose Solenoid Valves
    • Voltage: 8DC/AC
  6. Parker Hydraulic Manifold Valve
    Mulai

    Rp8.399.900

    Parker Hydraulic Manifold Valve
    Deskripsi:
    In addition to controlling start and stop of liquid flow in hydraulic systems, these valves control flow direction.
    atribut:
    • Max. Pressure - Hydraulic Valves (psi): 5000
    • Seal Type: Nitrile O-Ring
  7. Weissmiller Solenoid Valve
    Mulai

    Rp289.900

    Weissmiller Solenoid Valve
    Deskripsi:
    A Solenoid Valve is an electromechanical device that controls the flow of liquids or gases by using an electric current to activate a solenoid coil. This coil generates a magnetic field, which moves a plunger to open or close the valve.A solenoid valve is an electromechanical device used to control the flow of liquids or gases in various industrial applications. Weissmiller solenoid valves are known for their precision, durability, and reliability, making them an essential component in automation and fluid control systems.
    atribut:
    • Mounting Standard: NAMUR
    • Port Size (inch): 1/4
    • Valve Configuration: 5/2 Way
  8. YUKEN Solenoid Valve DSG-01 Type (Katup Solenoid)
    Mulai

    Rp1.499.900

    YUKEN Solenoid Valve DSG-01 Type (Katup Solenoid)
    atribut:
    • Valve Type: Standard Type
    • Maximum Changeover Frequency (cycle/minute): 300
  9. ASHUN Selenoid Valve One Way
    Mulai

    Rp2.799.900

    ASHUN Selenoid Valve One Way
    atribut:
    • Start Current (A): 1.6/1.4
    • Keep Current (A): 0.32/0.2
    • Voltage Allowable (%): ± 10
    • Number of The Port: 5
    • Placement: One-way 2-Placement
  10. VENN Solenoid Valve (Momotaro II) Diaphragm Type
    Mulai

    Rp5.599.900

    VENN Solenoid Valve (Momotaro II) Diaphragm Type
    Deskripsi:
    * Attach a strainer to the primary side of the solenoid valve.
    atribut:
    • Shape: Straight
    • Material (Main Unit): CAC408 (Bronze casting)
    • Classification: Solenoid valve
    • Type: Semi-linear motion type
    • Operating Temperature Range (°C): 5 - 60
    • Handle Type: None
    • Mounting Direction: Used for vertical and horizontal piping with the mounting position from vertical to horizontal with the coil on top.
    • Pressure Resistance (MPa): Water pressure: 2
    • Pressure Resistance (kgf/cm²): 20
    • Protection Class: Dust proof / drip proof (Use with terminal box when using outdoors)
    • Rated Voltage (V): AC100/20 (50/60Hz), AC110/220 (60Hz shared)
    • Suitable fluid: Water, air, inert gas, oil (about kerosene, light oil)
    • Type of Insulation: Class B (silicon mold)
  11. ASHUN Selenoid Valve Two Way
    Mulai

    Rp4.799.900

    ASHUN Selenoid Valve Two Way
    atribut:
    • Start Current (A): 1.6/1.4
    • Keep Current (A): 0.32/0.2
    • Voltage Allowable (%): ± 10
    • Number of The Port: 5
    • Placement: Two-way 2-Placement
    • Series Number: AD
  12. EMC Solenoid Valve (Normal Close) (Katup Solenoid)
    Mulai

    Rp219.900

  13. MORIKAWA Stop Valve Straight (Katup Stop / Katup Ammonia)
    Mulai

    Rp1.599.900

    MORIKAWA Stop Valve Straight (Katup Stop / Katup Ammonia)
    Deskripsi:
    Morikawa valve made in Japan. Stop valve tipe straight untuk pemipaan sistem refrigerasi yang menggunakan ammonia dan freon. Valve surface menggunakan material khusus berbahan logam yang disebut White Metal, yang jauh lebih kuat dari bahan teflon yang digunakan pada valve umum, sehingga tidak rentan bocor. Di bagian gland menggunakan 2 lapis material, teflon packing dan gasket packing untuk memastikan kekedapan yang lebih baik. Dilengkapi dengan tutup berulir yang dapat ditutup untuk mencegah kebocoran dari dalam valve ke luar.Valve yang biasa digunakan untuk valve ammonia atau valve freon. Biasa digunakan juga untuk Ammonia Valve, Freon Valve, Valve CO2, High Preesure Valve
    atribut:
    • Connection: Welded Connection
    • Refrigerant: NH3 (R717), R22, R134A, R404A, R407C, R410A, R448A
  14. Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)
    Mulai

    Rp6.899.900

    Ailipu Pump Dosing Selenoid Diaphragm JCMB Series (Pompa Kimia)
    Deskripsi:
    The solenoid metering pump uses an electromagnetic push rod to drive the diaphragm to reciprocate in the pump head, causing the volume and pressure of the pump head cavity to change. The pressure change causes the opening and closing of the suction valve and the discharge valve to achieve quantitative suction and discharge.The solenoid metering pump is a metering pump designed to transport small flow and low pressure pipeline liquids driven by electromagnets. It is popular in the industry for its simple structure, low energy cornsumption, accurate measurement and convenient adjustment. The design principle is "simple and practical".- JCMB Series are Microprocessor based digital control solenoid driven metering pumps with simple operation and stable operation.
    atribut:
    • Motor Voltage (V): 220
    • Frequency (Hz): 50
    • Inlet & Outlet Pipe Diameter (mm): In 5.5 & Out 9.5
    • Material: Pump Head : PVDF; Suction Pipe : PVC; Discharge Pipe : PE
    • Phasa: 1-Phase
    • Temperatures of Liquid (°C): 0 to 40
  15. KOGANEI Solenoid Valve 200 Series (Katup Solenoid)
    Mulai

    Rp1.899.900

    KOGANEI Solenoid Valve 200 Series (Katup Solenoid)
    Deskripsi:
    The sealing method uses a pressure balance poppet method that balances the supply pressure at the valve seat. Small operating force makes it suitable for high frequency operation, and it is small and has a large flow rate. Overspring mechanism that does not apply excessive force to the packing. High durability. Single solenoid 2, 3, and 5 port valves, operate reliably even at low pressure. Multifunctional as a selector valve and divider valve, making full use of low pressure actuators. Flywheel diode is standard equipment for AC solenoid (optional for DC24V). Eliminates solenoid burnout and humming. A wide range of options to meet diverse needs.
    atribut:
    • Assured Pressure Resistance (MPa): 1.35
    • Insulation Resistance (MΩ): 10
    • Lubrication: Unnecessary
    • Maximum Operating Frequency (Hz): 5
    • Mounting Side: freedom
    • Number of Positions: 2
    • Operating Pressure Range (MPa): 0 to 0.9
    • Operating Temperature Range (°C): 0 to 50
    • Response Time: 20 ms at ON/20 ms or less at OFF (at 0.5 MPa)
    • Suitable fluid: Air
    • Type of Acting: Direct acting type
  16. GMT Electric Solenoid Valve
    Mulai

    Rp729.900

    GMT Electric Solenoid Valve
    Deskripsi:
    Solenoid Valve digunakan sebagai alat untuk menyalakan dan mematikan aliran gas, air dan minyak menggunakan aliran listrik.
    atribut:
    • Connection: Internal Thread 3 Inch
    • Material: Brass
    • Voltage (V): 220
    • Working Pressure (kgf/cm²): 0-10
  17. Yoshitake Solenoid Valve (Flange Type) DP-100F Series
    Mulai

    Rp29.999.900

    Yoshitake Solenoid Valve (Flange Type) DP-100F Series
    Deskripsi:
    Although it is a solenoid valve, it can be opened and closed more than 600,000 times. By using stainless steel for the body, including the main internal parts, it achieves even better corrosion resistance than before, and can be used with clean fluids. The internal parts of a complicated solenoid valve are integrated. Even in the event of maintenance, it is now possible to easily replace the cartridge while the pipes are connected.
    atribut:
    • Applicable Pressure Range (MPa): 0 to 1.0 (vacuum cannot be used)
    • Connector: JIS 10K FF flange
    • Dimension H (mm): 238
    • Dimension H1 (mm): 87.5
    • Dimension L (mm): 198
    • Fluid: Steam, cold / hot water, air, nitrogen gas, carbon dioxide gas (dry state), argon gas, A heavy oil, B heavy oil, kerosene, light oil (20 cSt or less)
    • Handle Type: Without handle
    • Kinds: Solenoid Valve
    • Material (Valve Box): Stainless Steel
    • Material (Valve Member): Stainless Steel
    • Material (disc): Fluorine resin (PTFE)
    • Minimum Operating Pressure Differential (MPa): 0 (Differential pressure of 0.03 or more is required for horizontal coils)
    • Nominal Diameter (B): 2-1/2
    • Nominal Diameter A: 65
    • Operating Temperature Range (°C): 5 to 180 (no freezing)
    • Operation: Open when energized
    • Rated Voltage (V): AC110/200, wiring method selection type (50/60Hz common)
    • Shape: Straight
    • Voltage (V): AC110/200, wiring method selection type (50/60Hz common)
    • format: Pilot Type Piston Type
  18. VENN Solenoid Valve (Momotaro II) Piston Type
    Mulai

    Rp5.799.900

    VENN Solenoid Valve (Momotaro II) Piston Type
    Deskripsi:
    * Attach a strainer to the primary side of the solenoid valve.
    atribut:
    • Shape: Straight
    • Material (Main Unit): CAC408 (Bronze casting)
    • Classification: Solenoid valve
    • Type: Semi-linear motion type
    • Operating Temperature Range (°C): 5 to 180 (100 or less for hot water)
    • Handle Type: None
    • Mounting Direction: Used for vertical and horizontal piping with the mounting position from vertical to horizontal with the coil on top.
    • Pressure Resistance (MPa): Water pressure: 2
    • Pressure Resistance (kgf/cm²): 20
    • Protection Class: Dust proof / drip proof (Use with terminal box when using outdoors)
    • Rated Voltage (V): AC100 / 200 (50 / 60Hz), AC110 / 220 (60Hz common use)
    • Suitable fluid: Steam / water / air / oil (about kerosene / light oil)
    • Type of Insulation: Class H (silicon mold)
  19. SMC Solenoid Valve (VQ5000) Plug-in Unit
    Mulai

    Rp2.099.900

    SMC Solenoid Valve (VQ5000) Plug-in Unit
    atribut:
    • Thread Type: Rc
    • Seal: Rubber Seal
    • Enclosure: Dust-protected
    • Body Type: Plug-in Sub-plate
    • Function: Standard (0.95 W)
    • Light/surge Voltage Suppressor: Yes
    • Port Size: Without Sub-Plate (For Manifold)
    • Porting Specifications: Side Ported
Daftar Harga hydraulic solenoid valve Terbaru November 2026
Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)Rp999.900
Parker Hydraulic Directional Control ValveRp3.499.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
VICKERS Hydraulic Manifold ValveRp26.999.900
Parker Hydraulic Solenoid Valve General Purpose (Katup Solenoid)Rp10.999.900
Parker Hydraulic Manifold ValveRp8.399.900
Weissmiller Solenoid ValveRp289.900
YUKEN Solenoid Valve DSG-01 Type (Katup Solenoid)Rp1.499.900
ASHUN Selenoid Valve One WayRp2.799.900
VENN Solenoid Valve (Momotaro II) Diaphragm TypeRp5.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait